Beli glm 80 bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Laser Distance Meter (Meteran Laser)
    Mulai

    Rp3.299.900

    Extech Laser Distance Meter (Meteran Laser)
    Deskripsi:
    It can calculate area and volume and the integrated Pythagorean Theorem allows the user to take indirect measurements. Other features include continuous measurement with Min/Max distance tracking, 20 point memory, addition/subtraction of sequential readin
  2. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. BOSCH Laser Rangefinder
    Mulai

    Rp1.899.900

    BOSCH Laser Rangefinder
    atribut:
    • Measurement Range (m): 0.15-40
    • Laser Class: 2
    • Power Supply: 2 x 1.5 V LR03 (AAA)
    • Automatic Deactivation (minute): 5
    • Dust and Water Protection: IP 54
    • Laser Color: Red
    • Laser Diode: 635nm, < 1mW
    • Maximum Measurement Time (d): 4
    • Measuring Range Up To (m): 40
    • Memory Capacity (Values): 10
    • Units of Measurement: m/cm, ft/inch
    • Usual Measurement Accuracy (mm s): ±1.5
    • Usual Measurement Time (s): 0.5
  4. Leica Disto D1
    Mulai

    Rp2.299.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  5. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  6. Insize Electronic Internal Caliper Gages 2121 Series (Jangka Sorong)
    Mulai

    Rp3.999.900

    Insize Electronic Internal Caliper Gages 2121 Series (Jangka Sorong)
    atribut:
    • Operation Type: Digital
    • Resolution: 0.0002inch/0.005mm
    • Display Type: 170° Rotating Display with Digit and Analog Reading
    • Functions: Automatic Power Off, Display Can Be Rotated By 170°
    • Dimension Type: Inch/Metric
    • Accuracy (inch): +/-0.0012
    • Battery Size: CR2032
    • Jaw Actuation Type: Lever
    • Measurements: Inside
    • Repeatability (inch): 0.0004
  7. BOSCH Distance Meter
    Mulai

    Rp2.699.900

    BOSCH Distance Meter
    atribut:
    • Minimum measurement unit (mm): 1
    • Measurement Accuracy (mm): ± 2.0
    • Storage Temperature Range (°C): -20 to +70
    • Dustproof / waterproof performance: IP54 (excluding battery compartment)
    • Operating Temperature Range (°C): -10 to + 50
    • Power Supply: AAA alkaline batteriesx2
    • Light Source: Laser diode
    • Measurement Range: 0.15 ~ 40m
    • Output: 1mW or less (class 2)
    • Wavelength (nm): 635
  8. Makita Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp1.999.900

    Makita Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.
    atribut:
    • Power Supply: AAA batteries - 2pcs
  9. NOK O-Ring P Series (for Dynamic) (Oring)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.900

    NOK O-Ring P Series (for Dynamic) (Oring)
    Deskripsi:
    The most commonly used nitrile rubber annular packing material.
    atribut:
    • Material: NBR-70-1 (type 1 A) NBR Nitrile Rubber
    • Type: For dynamic (P type)
    • Hardness: 70(±5)°
    • Heat Resistance Temperature (°C): 100
    • Withstand Pressure (MPa): 7
  10. BOSCH Laser Distance Meter
    Mulai

    Rp1.499.900

    BOSCH Laser Distance Meter
    atribut:
    • Light Source: Laser diode
  11. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp739.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  12. SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp399.900

    SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
  13. FLUKE Laser Distance Meter (Meteran Laser)
    Mulai

    Rp4.099.900

    FLUKE Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
  14. EZREN Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    EZREN Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Ezren Meteran Laser Digital 60 Meter Rangefinder Distance- Area, Pengukuran Volume: Ya- Pythagoras Sekunder: Ya- Teorema Pythagoras tidak langsung: Ya- Penambahan dan Pengurangan: Ya- Pengukuran berkelanjutan: Ya- Pengukuran jarak tunggal: Ya
    atribut:
    • Dimensions (mm): ±115x50x25
    • Accuracy (mm): ± 2
    • Measurement Units: m/in/ft /ft+in
    • Battery Type: AAA 2 X 1.5V
    • Button: Soft Rubber Button
    • Historical Memory: 20
    • Laser Class: Class 2
    • Laser Type (Nm): 630-650, <1mW
    • Operating Temperature (°C): 0-40
    • Power Supply: AAA batteries - 2pcs
    • Storage Temperature (°C): -10-60
  15. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp1.999.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    These laser distance meters take readings in both indoor and outdoor environments.
    atribut:
    • Display Type: Digital
    • Includes Battery: Batteries Included
    • System of Measurement: Inch
  16. DEWALT Laser Distance Meter (Meteran Laser)
    Mulai

    Rp3.799.900

    DEWALT Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Used to accurately determine distance between one object and another via a laser. Choose a meter based on whether you will be using it for indoor or outdoor applications.
    atribut:
    • Accuracy (inch): ±1/8
    • Battery Type: (2) AAA Alkaline
    • Display: Backlit LCD
    • Distance Meter Function: Area; Distance
    • Indoor/Outdoor: Indoor; Outdoor
    • Maximum Measuring Distance (ft): 65
    • UNSPSC: 41111613
  17. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  18. SNDWAY Digital Laser Meter Range Finder (Meteran Laser)
    Mulai

    Rp669.900

    SNDWAY Digital Laser Meter Range Finder (Meteran Laser)
    Deskripsi:
    VERSI TERBARU SNDWAY SW-G4SUKURAN LEBIH MUNGIL DAN FITUR LEBIH BANYAK DENGAN HARGA SAMA DARI T4S!!!Portable Meteran Laser40 MeterMeteran canggih dan praktis untuk berbagai metode pengukuran.Menggunakan laser dalam pengukuran sehingga cepat dan mudah dilakukan oleh satu orang saja!
    atribut:
    • Range (m): 40
    • Measuring Range (m): 0.2 to 40(0.65 to 131ft)
    • Accuracy (mm): ±3
    • Laser: RED Class II
    • Laser Maximum Output (Mw): 1
    • Dust & Splash Proof: IP54
    • Dimensions (mm): 104x48x25
    • Memory (sets): 99
    • Operating Temperature (°C): 0-40(32-104F)
    • Power Supply (V): 2x1.5 AAA Battery
    • Storage Temperature (C): -20 to 60
  19. DV Laser Distance Meter (Meteran Laser)
    Mulai

    Rp589.900

    DV Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
    atribut:
    • Battery: 2x1.5V AAA
    • Measurement Accuracy (mm): ±1.5
  20. Deli Meteran Laser Level (Laser Line)
    Mulai

    Rp439.900

    Deli Meteran Laser Level (Laser Line)
    Deskripsi:
    Line Laser Level memproyeksikan garis horizontal dan vertikal untuk penyelarasan presisi. Cocok untuk pemasangan plafon, lantai, dan pekerjaan interior lainnya.
    atribut:
    • Color: Yellow
Daftar Harga glm 80 bosch Terbaru March 2026
Extech Laser Distance Meter (Meteran Laser)Rp3.299.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.299.900
BOSCH Laser RangefinderRp1.899.900
Leica Disto D1Rp2.299.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
Insize Electronic Internal Caliper Gages 2121 Series (Jangka Sorong)Rp3.999.900
BOSCH Distance MeterRp2.699.900
Makita Digital Laser Distance Meter (Meteran Laser)Rp1.999.900
NOK O-Ring P Series (for Dynamic) (Oring)Rp2.900
BOSCH Laser Distance MeterRp1.499.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait